
0255084 1.05 in. Rigid Threaded Coupling
Mfr # 30355
Zoro # G416347208
product price: $17.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30355
Zoro #
G416347208
UPC #
-
Country of Origin
China
Description
Features Diameter: 1-1/2 in. Material: Galvanized Steel Product Type: Electrical Conduit Coupling Conduit Compatibility: IMC Application: Joining two lengths of threaded rigid conduit ETL Listed: Yes Connector Type: Coupling Paintable or Stainable: Yes Knockout Original Size: 1-1/2 in. UL Listed: Yes Color: Gray CSA Listed: Yes Knockout Reduced Size: 1-1/2 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.