Zoro Homepage

0255252 1 in. EMT Compression Connector

  • Mfr # 3180106

  • Zoro # G416347192


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180106
Zoro #
G416347192
UPC #
-
Country of Origin
China

Description

Features Diameter: 1 in. Material: Zinc Product Type: Electrical Conduit Connector Conduit Compatibility: EMT Application: Securing and terminating steel EMT Connector Type: Plain End CSA Listed: Yes Knockout Reduced Size: 1 in. UL Listed: Yes Paintable or Stainable: Yes ETL Listed: Yes Knockout Original Size: 1 in. Color: Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.