Zoro Homepage

0255541PE 0.5 in. 90 Degree EMT Elbow

  • Mfr # 32876

  • Zoro # G516347160


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32876
Zoro #
G516347160
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: Zinc Product Type: Electrical Conduit Elbow Conduit Compatibility: EMT Application: Connecting steel EMT conduit together to allow for 9 degree bends CSA Listed: Yes ETL Listed: Yes UL Listed: Yes Color: Gray Connector Type: Plain End Paintable or Stainable: Yes Knockout Original Size: 1/2 in. Knockout Reduced Size: 1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.