Zoro Homepage

0255542PE 0.75 in. 90 Degree EMT Elbow

  • Mfr # 32877

  • Zoro # G316347162


product price: $16.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32877
Zoro #
G316347162
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: Steel Product Type: 9 Degree Elbow Conduit Compatibility: EMT Application: Connecting steel EMT conduit together to allow for 9 degree bends Color: Gray ETL Listed: Yes CSA Listed: Yes Paintable or Stainable: Yes UL Listed: Yes Connector Type: Plain End Used to connect steel EMt conduit together to allow for 9 degree bends. Galvanized.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.