Zoro Homepage

0255641LL 0.5 in. Rigid Type LL Threaded Conduit Body

  • Mfr # 33303

  • Zoro # G916347074


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33303
Zoro #
G916347074
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Product Type: Conduit Body Material: Die-Cast Aluminum CSA Listed: Yes Fitting Type: Threaded ETL Listed: No Color: Gray UL Listed: Yes Used to Gain Access to the Interior of a Raceway for Wire Pulling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.