
49057 12 in. 90 Degree EMT Compression Connector
Mfr # 3066933
Zoro # G916347203
product price: $24.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3066933
Zoro #
G916347203
UPC #
-
Country of Origin
China
Description
Features Diameter: 1/2 in. Material: Zinc Product Type: Electrical Conduit Connector Conduit Compatibility: EMT Application: Terminating steel EMT conduit to an unthrea Knockout Reduced Size: 1/2 in. UL Listed: Yes Paintable or Stainable: Yes Connector Type: Plain End ETL Listed: Yes CSA Listed: Yes Knockout Original Size: 1/2 in. Color: Gray
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.