Zoro Homepage

49250 0.5 in. EMT Compression Connector, 50PK

  • Mfr # 3180866

  • Zoro # G716347168


product price: $58.75
/pk 50, $1.18/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180866
Zoro #
G716347168
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: Zinc Product Type: Electrical Conduit Connector Conduit Compatibility: EMT Application: Securing and terminating steel EMT UL Listed: Yes ETL Listed: Yes Connector Type: Plain End CSA Listed: Yes Color: Gray Knockout Reduced Size: 1/2 in. Paintable or Stainable: Yes Knockout Original Size: 1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.