
49251 0.75 in. EMT Compression Connector , 25PK
Mfr # 3180874
Zoro # G816347228
product price: $39.99
/pk 25, $1.60/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3180874
Zoro #
G816347228
UPC #
-
Country of Origin
China
Description
Features Diameter: 3/4 in. Material: Zinc Product Type: Compression Coupling Conduit Compatibility: EMT Application: Securing and terminating steel EMT Connector Type: Plain End Paintable or Stainable: Yes UL Listed: Yes Knockout Original Size: 3/4 in. Color: Gray Knockout Reduced Size: 3/4 in. CSA Listed: Yes ETL Listed: Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.