
49260 0.5 in. Compression EMT Coupling, 10PK
Mfr # 3180965
Zoro # G216347194
product price: $27.55
/pk 10, $2.76/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3180965
Zoro #
G216347194
UPC #
-
Country of Origin
China
Description
Features Diameter: 1/2 in. Material: Zinc Product Type: Compression Coupling Conduit Compatibility: EMT Application: Joining two lengths of steel EMT conduit CSA Listed: Yes Paintable or Stainable: Yes Knockout Reduced Size: 1/2 in. Knockout Original Size: 1/2 in. UL Listed: Yes Color: Gray ETL Listed: Yes Connector Type: Plain End
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.