
49261 0.75 in. Compression EMT Coupling, 12PK
Mfr # 3180973
Zoro # G416347185
product price: $25.99
/pk 12, $2.17/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3180973
Zoro #
G416347185
UPC #
-
Country of Origin
China
Description
Features Diameter: 3/4 in. Material: Zinc Product Type: Compression Coupling Conduit Compatibility: EMT Application: Joining two lengths of steel EMT conduit Paintable or Stainable: Yes Knockout Reduced Size: 3/4 in. CSA Listed: Yes Knockout Original Size: 3/4 in. Color: Gray ETL Listed: Yes Connector Type: Plain End UL Listed: Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.