
49302 1 in. To 0.5 in. EMT Reducing Washer
Mfr # 3182615
Zoro # G616347190
product price: $21.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3182615
Zoro #
G616347190
UPC #
-
Country of Origin
China
Description
Features Diameter: 1-1/2 in. Material: Steel Product Type: Reducing Washer Conduit Compatibility: EMT Application: Reducing size of a knock out in a steel outlet box or metal enclosure Number in Package: 2 pk ETL Listed: Yes CSA Listed: Yes UL Listed: Yes Knockout Reduced Size: 1 in. Connector Type: Washer Knockout Original Size: 1 in. Paintable or Stainable: Yes Color: Gray
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.