Zoro Homepage

49562 0.75 in. 90 Degree EMT to EMT Elbow Pull

  • Mfr # 3066032

  • Zoro # G716347229


product price: $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3066032
Zoro #
G716347229
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: Zinc Product Type: Electrical Conduit Elbow Conduit Compatibility: EMT Application: Facilitating the pulling of conductors through a 9 deg. bend in a run of steel EMT conduit UL Listed: Yes CSA Listed: Yes Paintable or Stainable: Yes Knockout Original Size: 3/4 in. Knockout Reduced Size: 3/4 in. Color: Gray ETL Listed: Yes Connector Type: Plain End

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.