Zoro Homepage

49591 0.5 in. 90 Degree EMT Inside Corner Elbow Pull

  • Mfr # 3067006

  • Zoro # G916347197


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3067006
Zoro #
G916347197
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: Zinc Product Type: Electrical Conduit Elbow Conduit Compatibility: EMT Application: Facilitating the pulling of conductors through a 9 deg. bend in a run of steel EMT conduit Knockout Original Size: 1/2 in. ETL Listed: Yes Paintable or Stainable: Yes CSA Listed: Yes Knockout Reduced Size: 1/2 in. Color: Gray UL Listed: Yes Connector Type: Plain End

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.