Zoro Homepage

49592 0.75 in. EMT 90 Degree Elbow Pull

  • Mfr # 34577

  • Zoro # G316347193


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34577
Zoro #
G316347193
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: Zinc Product Type: Electrical Conduit Elbow Conduit Compatibility: EMT Application: Facilitating the pulling of conductors through a 9 deg. bend in a run of steel EMT conduit Knockout Original Size: 3/4 in. ETL Listed: Yes UL Listed: Yes Color: Gray Connector Type: Plain End Knockout Reduced Size: 3/4 in. CSA Listed: Yes Paintable or Stainable: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.