Shop GAMPAK

49660 0.75 in. NM-SE Clamp Type Cable Connector - pack of 50

  • Mfr # 3179074

  • Zoro # G803978534


product price:  $61.89
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
For Use With
Conduit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3179074
Zoro #
G803978534
UPC #
31857496609
Country of Origin
China

Details

Item
Clamp
Nominal/Conduit Pipe
3/4 in
For Use With
Conduit

Description

Features
  • Sub Brand: Sigma
  • Product Type: Non-metallic Cable Connector
  • Color: Silver
  • Diameter: 3/4 in.
  • UL Listed: Yes
  • Indoor and Outdoor: Indoor
  • Connector Type: NM/SE Clamp Type
  • Used to terminate non-metallic sheathed 1/3 to 8/2 AWG and oval type SE 8/3 to 8/4 AWG
  • For use in a dry location box or enclosure
  • Male hub threads NPT
  • Zinc die-cast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.