Zoro Homepage

49681 0.5 in. 90 Degree Rigid Elbow

  • Mfr # 30464

  • Zoro # G616384782


product price: $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30464
Zoro #
G616384782
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: Zinc Product Type: Electrical Conduit Elbow Conduit Compatibility: IMC Application: Facilitating the pulling of conductors through a 9 degree bend in a run of rigid or IMC conduit ETL Listed: Yes Color: Gray CSA Listed: Yes UL Listed: Yes Connector Type: Plain End Knockout Reduced Size: 1/2 in. Knockout Original Size: 1/2 in. Paintable or Stainable: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.