Zoro Homepage

56010 0.5 in. Screw-In Flex Connector, 50PK

  • Mfr # 32979

  • Zoro # G715963567


product price: $48.35
/pk 50, $0.97/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32979
Zoro #
G715963567
UPC #
31857560102
Country of Origin
China

Description

Features -Diameter: 1/2 in. -Material: Zinc -Product Type: Electrical Conduit Connector -Application: Terminating flexible metal conduit to a knock-out -Paintable or Stainable: Yes -Knockout Reduced Size: 1/2 in. -ETL Listed: Yes -Color: Gray -Connector Type: Screw-In -UL Listed: Yes -CSA Listed: Yes -Knockout Original Size: 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.