IMC/Rigid Aluminum, PVC Coated

  • Mfr # 02-55643LR

  • Zoro # G2697518


product price:  $14.99
/ea

Key Features

Material
Aluminum
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-55643LR
Zoro #
G2697518
UPC #
31857643010
Country of Origin
India

Details

Item
IMC/Rigid
Material
Aluminum
Finish
PVC Coated

Description

The Sigma ProConnex Conduit Bodies are used to gain access to the interior of a raceway for wire pulling, inspection and maintenance where the raceway changes direction. These aluminum die-cast Conduit Bodies feature a removable aluminum cover that allows access to the interior of the raceway. Conduit Bodies are pre-assembled with cover and gasket and are suitable for use in dry locations


  • • Type LR conduit bodies connect lengths of 1-in Rigid conduit or IMC
  • • Features removable aluminum cover that allows access to the interior of the raceway
  • • Aluminum die-cast construction
  • • Pre-assembled with stamped cover and rubber gasket
  • • Product is UL and CSA listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.