Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 2 in Bundle Dia., 5-1/8 in L

  • Mfr # 49835

  • Zoro # G2716074


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Max. Bundle Dia.
2 in
Mounting Method
Snap On
Length
5-1/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49835
Zoro #
G2716074
UPC #
31857498351
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2 in
Length
5-1/8 in
Width
1 in

Details

Item
Cable Clamp
Material
Steel
Mounting Method
Snap On

Description

Sigma's Two-Hole Rigid Straps are used for providing support for Rigid conduit or IMC, as required by the National Electric Code (NEC), where higher load bearing supports are needed. These zinc-plated steel straps snap onto the conduit for easy installation.


  • • Two-hole straps support 2-in Rigid conduit and IMC where higher load bearing supports are needed
  • • Meets National Electric Code (NEC) standards for higher load bearing
  • • Snap-on type for easy installation
  • • Zinc-plated steel construction
  • • Product is cULus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.