Zoro Homepage

Conduit Fitting Clamp, Steel, Plain

  • Mfr # 41309

  • Zoro # G1928373


product price: $9.65
/ea

Key Features

Conduit Fitting Type
Clamp
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41309
Zoro #
G1928373
UPC #
31857413095
Country of Origin
India

Details

Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Steel
Finish
Plain

Description

The Sigma ProConnex Grounding Clamps are used to connect bare or insulated copper wire to copper or galvanized steel water pipe. These grounding clamps feature a bronze construction with zinc-plated screws.


  • • Connects bare or insulated wire to copper or steel water pipe
  • • For 1/2-in - 1-in pipe or copper rod
  • • For #10 - #2 wire
  • • For 5/8-in - 3/4-in rebar
  • • Copper alloy construction with zinc-plated steel screws
  • • Product is UL and CSA listed, and suitable for indoor or outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.