Zoro Homepage

Conduit Fitting Connector, Liquid-Tight, Die Cast Zinc, Red

  • Mfr # 49470

  • Zoro # G8640890


product price: $10.25
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49470
Zoro #
G8640890
UPC #
31857494704
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex 90-Degree Liquid Tight Connectors are used to terminate and seal Liquid-Tight Flexible Metal and Liquid Tight Non-Metallic Type B conduits at 90-degree angles to either an oil-tight, liquid-tight or rain-tight box or enclosure. Connectors can be used with tapered thread female entry or an unthreaded knockout using the provided sealing washer and locknut.


  • • Terminates liquid tight conduit to a box or enclosure where a 90-degree bend is required
  • • Terminates to a 1/2-in knockout
  • • Suitable for use with 1/2-in Liquid-Tight Flexible Metallic Conduit (LFMC) and Liquid-Tight Flexible Non-Metallic Conduit (LFNC) Type B
  • • Sealing washer and locknut included
  • • Die-cast construction
  • • Product is UL and CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.