Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, Push-On, Die Cast Zinc, Red

  • Mfr # 49401

  • Zoro # G8649826


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49401
Zoro #
G8649826
UPC #
31857494018
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex Squeeze Connectors are used to terminate AC, MC or FMC/RWFMC to a knockout in a dry location box or enclosure. These die-cast zinc connectors are equipped with a tri-combo screw and are suitable for aluminum or steel cable and conduit.


  • • Terminates AC, MC, or FMC/RWFMC to a 1/2-in knockout
  • • For most aluminum or steel 12/2 - 10/3 AC and MC (MCI), and 3/8-in FMC/RWFMC
  • • For 0.610-in to 0.490-in diameter Flex
  • • Zinc die-cast construction
  • • Features tri-combo screw
  • • Product is UL and CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.