
Conduit Fitting Connector, Push-On, Die Cast Zinc, Red
Mfr # 49408
Zoro # G1769613
product price: $7.11
/eaSold in multiples of 2 for $14.22
Key Features
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49408
Zoro #
G1769613
UPC #
31857494087
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
Description
The Sigma ProConnex Squeeze Connectors are used to terminate AC, MC or FMC/RWFMC to a knockout in a dry location box or enclosure. These die-cast zinc connectors are equipped with a tri-combo screw and are suitable for aluminum or steel cable and conduit.
- • Terminates AC, MC and FMC/RWFMC to a 3/4-in knockout
- • For steel 3/4-in FMC/RWFMC
- • Zinc die-cast construction
- • Features tri-combo screw
- • Product is UL and CSA listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.