Zoro Homepage

Conduit Fitting Connector, Screw-in, Steel

  • Mfr # 49212

  • Zoro # G8632439


product price: $9.55
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49212
Zoro #
G8632439
UPC #
31857492120
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel

Description

The Sigma ProConnex Cord Grip Connectors are used to seal, provide strain relief and terminate portable or flexible cords to a metal box or enclosure. This screw in connector is suitable for use with a variety of cords.


  • • For use with S, SO, ST, STO, SJ, SJT, SJTO and SVO cord
  • • For 0.375-in - 0.500-in flexible cord
  • • Features 1/2-in threaded hub for 1/2-in knockout in a box or enclosure
  • • Suitable for wet locations when used with a sealing locknut (not included)
  • • Zinc die-cast construction
  • • Product is UL & CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.