Zoro Homepage

Conduit Fitting Connector, Screw-in, Steel, Red

  • Mfr # 49009

  • Zoro # G305388114


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49009
Zoro #
G305388114
UPC #
31857490096
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Steel
Color
Red

Description

The Sigma ProConnex Screw-In Connectors are used to terminate FMC to a knockout in a dry location box or enclosure. These die-cast zinc connectors are for applications where minimum spacing is desired between the conduit and box.


  • • Terminates FMC to a 1/2-in knockout
  • • For 3/8-in steel FMC
  • • Screws into conduit
  • • Suitable for dry locations
  • • Zinc die-cast construction
  • • Product is UL and CSA listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.