
Conduit Fitting Connector, Set Screw, Die Cast Zinc, Red
Mfr # 49630
Zoro # G1769570
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49630
Zoro #
G1769570
UPC #
31857496302
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
Description
The Sigma ProConnex Duplex Connectors are used to terminate two runs of AC, MC or FMC/RWFMC to a knockout in a dry location box or enclosure. These die-cast connectors are a single set screw clamp type for easy installation of aluminum or steel cable and conduit.
- • Terminates two runs of AC, MC or FMC/RWFMC to a 1/2-in knockout
- • For aluminum or steel 14/2 - 10/3 AC and MC (MCI, PCS), and 3/8-in FMC/RWFMC or aluminum 14/2 - 10/3 MCI-A or aluminum 12/2 - 10/2 HCF
- • Clamp type with single tri-combo screw
- • Suitable for dry locations
- • Zinc die-cast construction
- • Product is UL and CSA listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.