Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, Threaded, Die Cast Zinc

  • Mfr # 49092

  • Zoro # G2707071


product price: $8.99
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49092
Zoro #
G2707071
UPC #
31857490928
Country of Origin
India

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc

Description

The Sigma ProConnex Underground Feeder (UF) Cable Connectors are used to seal and terminate UF cables to a metal enclosure or weatherproof box with threaded entry. These connectors are of die-cast zinc construction and are wet location approved when used with a sealing locknut (not included).


  • • Terminates UF cable to 1/2-in metal enclosure or waterproof box with a threaded hub
  • • For 12/2 UF cable
  • • Wet location approved when used with a sealing locknut (not included)
  • • Zinc die-cast construction
  • • Product is UL and CSA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.