
Conduit Fitting Connector, Threaded, Die Cast Zinc
Mfr # 49093
Zoro # G2715313
product price: $8.15
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49093
Zoro #
G2715313
UPC #
31857490935
Country of Origin
India
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Description
The Sigma ProConnex Underground Feeder (UF) Cable Connectors are used to seal and terminate UF cables to a metal enclosure or weatherproof box with threaded entry. These connectors are of die-cast zinc construction and are wet location approved when used with a sealing locknut (not included).
- • Terminates UF cable to 3/4-in metal enclosure or waterproof box with a threaded hub
- • For 12/3 UF cable
- • Wet location approved when used with a sealing locknut (not included)
- • Zinc die-cast construction
- • Product is UL and CSA Listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.