Zoro Homepage

Conduit Strap, Conduit; EMT Use, Steel

  • Mfr # 3106010

  • Zoro # G603686264


product price: $32.99
/ea

Key Features

Material
Steel
For Use With
Conduit; EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106010
Zoro #
G603686264
UPC #
31857519223
Country of Origin
China

Details

Item
Strap
Material
Steel
For Use With
Conduit; EMT

Description

Features
  • 1"
  • Used for providing support for steel EMT conduit where higher load bearing supports are desired as required by the national electrical code
  • Click-on type
  • Made of stamped steel and zinc plated
  • UL & CSA listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.