
EMT Connector, Compression, Die Cast Zinc, Red
Mfr # 02-55253
Zoro # G8640461
product price: $7.79
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-55253
Zoro #
G8640461
UPC #
31857552534
Country of Origin
India
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
Color
Red
Description
The Sigma ProConnex EMT Compression Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure. These die-cast connectors are suitable for indoor applications and approved for concrete-tight applications.
- • Terminates 1-1/4-in steel EMT conduit to a 1-1/4-in knockout in a metal box or enclosure
- • Compression type connector
- • Approved for concrete-tight applications
- • Zinc die-cast construction
- • Product is UL and CSA listed, suitable for dry locations
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.