Zoro Homepage

EMT Connector, Compression, Die Cast Zinc, Red

  • Mfr # 49057

  • Zoro # G8646378


product price: $7.69
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49057
Zoro #
G8646378
UPC #
31857490577
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex EMT 90-Degree Angle Compression Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure where a 90-degree bend is required. These die-cast zinc connectors are approved for concrete-tight applications.


  • • Terminates 1/2-in steel EMT conduit to a 1/2-in knockout in a metal box or enclosure
  • • Compression type connector provides a 90-degree bend
  • • Approved for concrete-tight applications
  • • Die-cast zinc construction
  • • Zinc locknut included
  • • Product is UL and CSA listed, suitable for dry locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.