Zoro Homepage

EMT Connector, Compression, Steel

  • Mfr # 49706

  • Zoro # G8629830


product price: $7.69
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49706
Zoro #
G8629830
UPC #
31857497064
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel

Description

The Sigma ProConnex EMT to Box Offset Compression Connectors are used to secure and terminate steel EMT conduit to an outlet box where an offset connection is required. These die-cast zinc connectors are approved for concrete-tight applications when taped.


  • • Terminates 1/2-in EMT conduit to a 1/2-in knockout in an outlet box or enclosure
  • • Features 3/8-in offset connection
  • • Compression type connection onto EMT conduit
  • • Approved for concrete-tight applications
  • • Zinc die-cast construction
  • • Product is UL and CSA listed for dry location applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.