
EMT Connector, Compression, Steel, Red
Mfr # 02-54853
Zoro # G8628239
product price: $12.69
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-54853
Zoro #
G8628239
UPC #
31857548537
Country of Origin
China
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red
Description
The Sigma ProConnex Rain-Tight EMT Compression Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure in a dry or damp location. They are recommended for indoor and outdoor applications and approved for concrete-tight applications.
- • Terminates 1-1/4-in steel EMT conduit to a 1-1/4-in knockout in a metal box or enclosure
- • Compression type connector
- • Approved for use in rain-tight and concrete-tight applications
- • Zinc-plated steel construction
- • Product is cULus listed, suitable for dry and damp locations
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.