Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, Compression, Steel, Red

  • Mfr # 02-54855

  • Zoro # G8637829


product price: $21.35
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-54855
Zoro #
G8637829
UPC #
31857548551
Country of Origin
China

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red

Description

The Sigma ProConnex Rain-Tight EMT Compression Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure in a dry or damp location. They are recommended for indoor and outdoor applications and approved for concrete-tight applications.


  • • Terminates 2-in steel EMT conduit to a 2-in knockout in a metal box or enclosure
  • • Compression type connector
  • • Approved for use in rain-tight and concrete-tight applications
  • • Zinc-plated steel construction
  • • Product is cULus listed, suitable for dry and damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.