
EMT Connector, Set Screw, Die Cast Zinc, Red
Mfr # 02-55235
Zoro # G8640181
product price: $8.79
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-55235
Zoro #
G8640181
UPC #
31857552350
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
Description
The Sigma ProConnex EMT Set Screw Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure. These die-cast connectors are suitable for indoor applications and approved for concrete-tight applications when taped.
- • Terminates 2-in steel EMT conduit to a 2-in knockout in a metal box or enclosure
- • Set screw type connector with double set screw
- • Approved for concrete-tight applications when taped
- • Zinc die-cast construction
- • Product is UL and CSA listed, suitable for dry locations
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.