Zoro Homepage

EMT Coupling, Compression, Die Cast Zinc, Red

  • Mfr # 49861

  • Zoro # G8637101


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49861
Zoro #
G8637101
UPC #
31857498610
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex Rain-Tight EMT Compression Couplings are used to connect two lengths of steel EMT conduit. These die-cast zinc couplings are approved for concrete-tight and rain-tight applications.


  • • Connects two lengths of 3/4-in EMT conduit
  • • Compression type coupling
  • • Approved for concrete-tight and rain-tight applications
  • • Zinc die-cast construction
  • • Product is cULus listed, suitable for dry or damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.