Zoro Homepage

EMT Coupling, Compression, Steel, Red

  • Mfr # 49260

  • Zoro # G305305739


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49260
Zoro #
G305305739
UPC #
31857492601
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Color
Red

Description

The Sigma ProConnex EMT Compression Couplings are used to connect two lengths of steel EMT conduit. These die-cast couplings are suitable for indoor applications and approved for concrete-tight applications.


  • • Connects two lengths of 1/2-in EMT conduit
  • • Compression type coupling
  • • Approved for concrete-tight applications
  • • Zinc die-cast construction
  • • Product is UL and CSA listed, suitable for dry locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.