
EMT/IMC/Rigid Steel, Zinc Plated, Red
Mfr # 49110
Zoro # G905387883
product price: $0.89
/eaSold in multiples of 30 for $26.70
Key Features
Material
Steel
Finish
Zinc Plated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49110
Zoro #
G905387883
UPC #
31857491109
Country of Origin
United States
Details
Item
EMT/IMC/Rigid
Material
Steel
Finish
Zinc Plated
Color
Red
Description
Sigma's conduit hangers are used to secure and suspend EMT, IMC and rigid conduits from overhead supports. The hangers come pre-assembled with carriage bolt and nut for secure installation.
- • Designed for use with vertical and horizontal installations
- • Trade size #1 for 3/4-in EMT and Rigid conduit
- • Carriage bolt and nut attached
- • Zinc-plated steel construction
- • Product is cULus listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.