Zoro Homepage

EMT/IMC/Rigid Threaded, Aluminum

  • Mfr # 3193380

  • Zoro # G803978374


product price: $33.69
/ea

Key Features

Connection Type
Threaded
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3193380
Zoro #
G803978374
UPC #
031857512521
Country of Origin
China

Details

Item
EMT/IMC/Rigid
Connection Type
Threaded
Material
Aluminum

Description

Features
  • Used As A Connecting Point In An Overhead Service Entrance And Can Be Mounted On Threaded Or Unthreaded Rigid Conduit Imc Or Emt Conduit
  • Clamp On Type
  • Phenolic Insulator With Multiple Holes
  • Made Of Aluminum Die Cast
  • Listed For Use In Wet Locations
  • Ul And Csa Listed
  • Service Entrance Head Emt, Threaded
Specifications
  • Dimension: 2" H x 2.75" W x 3.75" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.