Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC/Rigid Threaded, Aluminum, PVC Coated

  • Mfr # 31345

  • Zoro # G604031698


product price: $25.65
/ea

Key Features

Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31345
Zoro #
G604031698
UPC #
031857512569
Country of Origin
China

Details

Item
EMT/IMC/Rigid
Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated

Description

Features
  • Used as a connecting point in an overhead service entrance and can be mounted on threaded or unthreaded rigid conduit IMC or EMT conduit
  • Clamp on type
  • Phenolic insulator with multiple holes
  • Made of aluminum die cast
  • Listed for use in wet locations
  • UL and CSA listed
  • Size: 2"
Specifications
  • Dimension: 4.5" H x 4.75" W x 7.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.