
Gampak 49099 0.37 in. Fixture Locknut- - pack of 50
Mfr # 3179488
Zoro # G903979745
product price:Â $96.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3179488
Zoro #
G903979745
UPC #
31857490997
Country of Origin
China
Description
Features
- Diameter: 3/8 in.
- Material: Steel
- Product Type: Fixture Lockout
- Application: Securing a light fixture canopy
- UL Listed: Yes
- ETL Listed: Yes
- CSA Listed: No
- Connector Type: Lock Nut
- Color: Gray
- Paintable or Stainable: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.