
IMC/Rigid Bushing, Threaded, Die Cast Zinc
Mfr # 44386
Zoro # G2711594
product price: $13.45
/eaKey Features
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44386
Zoro #
G2711594
UPC #
31857443863
Country of Origin
India
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Die Cast Zinc
Description
The Sigma ProConnex Insulated Metallic Grounding Bushings are used on the end of Rigid conduits, IMC and other threaded connectors to provide a smooth, well rounded bearing surface to protect wires or cables as well as providing a means to connect a grounding conductor with a feed-through lug.
- • Provides smooth surface to prevent damage to the wire when pulling
- • Provides a means of grounding with feed-through lug for easy attachment of grounding wire
- • For use with 2 in. rigid conduit or IMC and wire range #14 - #2
- • Zinc die-cast construction with aluminum lug
- • Product is UL and CSA listed
- • Includes nylon insulator rated 150C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.