
IMC/Rigid Bushing, Threaded, Plastic
Mfr # 49328
Zoro # G8637558
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49328
Zoro #
G8637558
UPC #
31857493288
Country of Origin
United States
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
Description
The Sigma ProConnex Plastic Insulating Bushings are used on the end of Rigid conduit, IMC and other threaded connectors to provide a smooth well rounded bearing surface to protect wires or cables when pulling. These non-metallic bushings are rated for 105C and flame retardant.
- • Provides a smooth surface on the end of conduit to protect wires
- • Used on the end of 3-in Rigid conduit, IMC or other threaded connectors
- • Thermoplastic construction
- • Flame retardant; rated 105C
- • Product is cULus listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.