Zoro Homepage

IMC/Rigid Conduit Hub, Die Cast Zinc, Red

  • Mfr # 49070

  • Zoro # G8631687


product price: $10.49
/ea

Key Features

Conduit Fitting Type
Conduit Hub
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49070
Zoro #
G8631687
UPC #
31857490706
Country of Origin
India

Details

Item
IMC/Rigid
Conduit Fitting Type
Conduit Hub
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex Watertight Hubs terminate rigid threaded conduit or IMC to an enclosure. Hubs are assembled with a 90-degree Celsius rated insulator and rubber sealing ring. These die-cast zinc connectors are listed for use in wet locations and meet NEMA sealing requirements for Type 2, 3, 3R, 4, 5, 12 and 13 enclosures.


  • • Terminates 1/2-in Rigid threaded conduit or IMC to an enclosure
  • • Assembled with a 90-degree Celsius rated insulator and rubber sealing ring
  • • Zinc die-cast construction
  • • Meets NEMA sealing requirements for Type 2, 3, 3R, 4, 5, 12 and 13 enclosures
  • • Product is UL and CSA Listed, suitable for use in wet locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.