
IMC/Rigid Connector, Compression, Steel, Red
Mfr # 49050
Zoro # G8662100
product price: $9.59
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49050
Zoro #
G8662100
UPC #
31857490508
Country of Origin
United States
Details
Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Color
Red
Description
The Sigma ProConnex Compression Connectors are used to secure and terminate threadless Rigid conduit or IMC to a steel outlet box or metal enclosure. These zinc-plated steel connectors are approved for concrete-tight applications.
- • Secures and terminates threadless Rigid conduit or IMC to a steel outlet box or metal enclosure
- • For 1/2-in threadless Rigid conduit or IMC and 1/2-in a knockout
- • Approved for concrete-tight applications
- • Zinc-plated steel construction
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.