Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Connector, Threaded, Steel

  • Mfr # 49107

  • Zoro # G8629718


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49107
Zoro #
G8629718
UPC #
31857491079
Country of Origin
United States

Details

Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel

Description

The Sigma ProConnex Conduit Locknuts are used for securing Rigid conduit, IMC and other threaded connectors to a steel outlet box or metal enclosure. These zinc-plated steel locknuts are recommended for indoor applications.


  • • Secures threaded conduit or connectors to a box or enclosure
  • • Compatible with 2-1/2-in Rigid conduit, IMC and other threaded connectors
  • • Easy to install
  • • Zinc-plated steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.