Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Connector, Threaded, Steel, Plain, Red

  • Mfr # 49104

  • Zoro # G405305479


product price: $0.61
/ea
Sold in multiples of 50 for $30.50

Key Features

Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49104
Zoro #
G405305479
UPC #
31857491048
Country of Origin
India

Details

Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Red

Description

The Sigma ProConnex Conduit Locknuts are used for securing Rigid conduit, IMC and other threaded connectors to a steel outlet box or metal enclosure. These zinc-plated steel locknuts are recommended for indoor applications.


  • • Secures threaded conduit or connectors to a box or enclosure
  • • Compatible with 1-1/4-in Rigid conduit, IMC and other threaded connectors
  • • Easy to install
  • • Zinc-plated steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.