
IMC/Rigid Connector, Threaded, Steel, Red
Mfr # 48102
Zoro # G005305589
product price: $0.60
/eaSold in multiples of 50 for $30.00
Key Features
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48102
Zoro #
G005305589
UPC #
31857481025
Country of Origin
India
Details
Item
IMC/Rigid
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Color
Red
Description
The Sigma ProConnex Conduit Locknuts are used for securing Rigid conduit, IMC and other threaded connectors to a steel outlet box or metal enclosure. These zinc-plated steel locknuts are recommended for indoor applications.
- • Secures threaded conduit or connectors to a box or enclosure
- • Compatible with 3/4-in Rigid conduit, IMC and other threaded connectors
- • Easy to install
- • Zinc-plated steel construction
- • Includes 2 pieces per bag
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.