
IMC/Rigid Coupling, Steel, Red
Mfr # 02-55085
Zoro # G8633750
product price: $9.75
/eaKey Features
Conduit Fitting Type
Coupling
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-55085
Zoro #
G8633750
UPC #
31857550851
Country of Origin
United States
Details
Item
IMC/Rigid
Conduit Fitting Type
Coupling
Material
Steel
Color
Red
Description
The Sigma ProConnex Rigid Threaded Couplings are used to join two lengths of threaded Rigid conduit or IMC. These threaded couplings are of zinc-plated steel construction. It is recommended for indoor applications.
- • Joins two lengths of threaded Rigid conduit or IMC
- • For 2-in Rigid conduit or IMC
- • Zinc-plated steel construction
- • For indoor applications
- • Product is cULus listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.