Zoro Homepage

IMC/Rigid Elbow, Die Cast Zinc, Red

  • Mfr # 02-51026

  • Zoro # G1763228


product price: $10.19
/ea

Key Features

Conduit Fitting Type
Elbow
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-51026
Zoro #
G1763228
UPC #
31857510268
Country of Origin
India

Details

Item
IMC/Rigid
Conduit Fitting Type
Elbow
Material
Die Cast Zinc
Color
Red

Description

The Sigma ProConnex Service Entrance Ells are used to gain access to the interior of a raceway for wire pulling, inspection and maintenance where the raceway changes direction. These aluminum die-cast Conduit Bodies mount flush against structures and are pre-assembled with cover and gasket. They are suitable for use in wet or dry locations


  • • Connects lengths of 3/4-in Rigid conduit or IMC
  • • Mounts flush against structures
  • • Features removable die-cast cover and fiber gasket that allows access to the interior of the raceway
  • • Pre-assembled with die-cast cover and fiber gasket
  • • Aluminum die-cast construction
  • • Product is UL and CSA listed, suitable for wet locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.